Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 18"x12"x8", PK25
Mfr # B-18128-25
Zoro # G6619104
product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Weight 32
- Overall Length 21
- Material Corrugate
- Overall Width 8
Product Information
- Brand Idl Packaging
- MFR # B-18128-25
- Zoro # G6619104
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 21 |
Overall Width | 8 |
Overall Height | 31 |
Details
Color | Kraft |
Weight | 32 |
Material | Corrugate |
Description
IDL Packaging 18"L x 12"W x 8"H Medium Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon 3853A010 Economy Bond Paper 24'' x 150 feet Roll (3853A010)
- SAX True Flow Colorburst Glaze, Peacock Green, 1 Pint (S2613X)
- ALLIANCE RUBBER Rubber Bands, Size#62 (24625)
- AT-A-GLANCE 12 x 17" Wirebound Monthly Wall Calendar (PM52-28)
- IDL PACKAGING 32L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-321212-10)
- IDL PACKAGING Shipping and Moving Box, 7"x5"x3", PK5 (B-753-5)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- IDL PACKAGING 16L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1684-5)
- IDL PACKAGING 24L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-241616-10)
- IDL PACKAGING 16L x 10W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-161010-25)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 16", Kraft, 10/Bundle (55VH24)
- Idl Packaging Shipping & Moving Boxes