Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 12"x6"x6", PK25
Mfr # B-1266-25
Zoro # G6618587
product price: $66.59
/pk 25, $2.66/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Weight 12
- Material Corrugate
- Overall Length 13
- Overall Width 8
Product Information
- Brand Idl Packaging
- MFR # B-1266-25
- Zoro # G6618587
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 13 |
Overall Width | 8 |
Overall Height | 19 |
Details
Color | Kraft |
Weight | 12 |
Material | Corrugate |
Description
IDL Packaging 12"L x 6"W x 6"H Small Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PCI Pci Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page (3252C001-PCI)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- IDL PACKAGING 36L x 12W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-361210-15)
- IDL PACKAGING 22L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2266-5)
- IDL PACKAGING 32L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-321212-10)
- IDL PACKAGING 16L x 10W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-161010-25)
- IDL PACKAGING 8L x 8W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-886-25)
- BSC PREFERRED 14 x 14 x 14'' Corrugated Boxes, 25PK (S-4142)
- Idl Packaging Shipping Cartons