Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 12"x6"x6", PK10
Mfr # B-1266-10
Zoro # G6618535
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Width 4
- Overall Length 13
- Material Corrugate
- Weight 5
Product Information
- Brand Idl Packaging
- MFR # B-1266-10
- Zoro # G6618535
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 4 |
Overall Length | 13 |
Overall Height | 19 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 5 |
Description
IDL Packaging 12"L x 6"W x 6"H Small Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 5/8" (EP-1800-58)
- PACON White Newsprint, 30lb., 12"x18", Whte, PK500 (3409)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- IDL PACKAGING Shipping and Moving Box, 7"x5"x3", PK5 (B-753-5)
- IDL PACKAGING 6L x 6W x 36H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-6636-10)
- IDL PACKAGING Shipping and Moving Box, 24"x8"x8, PK5 (B-2488-5)
- IDL PACKAGING Shipping and Moving Box, 33"x14"x14", PK10 (B-331414-10)
- IDL PACKAGING 8L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-884-5)
- IDL PACKAGING 8L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-866-5)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- Idl Packaging Shipping Cartons