Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 10"x10"x10", PK5
Mfr # B-101010-5
Zoro # G6619278
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Height 21
- Overall Width 2
- Weight 3
- Overall Length 21
Product Information
- Brand Idl Packaging
- MFR # B-101010-5
- Zoro # G6619278
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Height | 21 |
Overall Width | 2 |
Overall Length | 21 |
Details
Color | Kraft |
Weight | 3 |
Material | Corrugate |
Description
IDL Packaging 10"L x 10"W x 10"H Small Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- THE PACKAGING WHOLESALERS 18 x 18 x 18 Cube Cardboard Corrugated Boxes (BS181818)
- WESTERN PLASTICS Film Perf Cling 20x20 600 (318)
- IDL PACKAGING 28L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281212-5)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK25 (B-666-25)
- IDL PACKAGING 16L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1684-5)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-321616-15)
- IDL PACKAGING 9L x 6W x 2H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-962-5)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-1296-10)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- Idl Packaging Shipping & Moving Boxes