Shop All Painting Tools
Idl Packaging
Set of Hand-Masker Device, , 9in x 60 yd Masking Paper and, 1.5in x 60 yd Painters Tape, 6PK
Mfr # TH-120-9-6-B
Zoro # G008426588
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft/Blue
- Length 60 yards
- Material Paper
- Width 9 in and 1.5 in
- Type Painters Tape
Product Information
- Brand Idl Packaging
- MFR # TH-120-9-6-B
- Zoro # G008426588
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 60 yards |
Width | 9 in and 1.5 in |
Inside Dia. | 1 in |
Details
Color | Kraft/Blue |
Item | Masking Paper Set |
Material | Paper |
Type | Painters Tape |
Thickness | 5.5 mil |
Application | Protection surfaces |
Includes | 6 rolls plus manual dispenser |
Net Weight | 12 lbs |
Features | 100% recyclable |
Description
IDL Packaging Masking Kit includes: 6 Rolls of General-Purpose Masking Paper, 9 inches x 60 yards; 6 Rolls of Painter's Tape, 1.41 inches x 60 yards; TH-120 Hand Tool Masking Paper/Tape Dispenser.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use painter's tape along with masking paper to protect your surfaces.Painter's tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Unlike other devices, the TH-120 Masking Paper/Tape Dispenser comes with a 14 inches blade included. The hand masking device is a perfect solution to ease the struggle with masking and covering areas from any splatter during painting, renovation, construction, and other jobs involving water-based and oil-based materials.Sure, you can only use paper rolls for surface protection. But, for paper securing results, you should use painter's tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them suits your project.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black Automotive Matte, Matte, 12 oz (263422)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- BOESHIELDT-9 Used To Protect Sail Slide/ Hatch Hinge And Hardware/ Sliding Hatch Cover/ Bilge Pump (T90012)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer-1in NPT, 8 Mesh, Replacement Part for Graco (14-2179)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Masking Tape for Painting (TH-120-12)
- IDL PACKAGING Set of Hand-Masker Device, , 12in x 60 yd Masking Paper and, 1.5in x 60 yd Painters Tape, 6PK (TH-120-12-6-B)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- IDL PACKAGING Set of Hand-Masker Device, , 12in x 60 yd Masking Paper and, 1.5in x 60 yd Masking Tape, 6PK (TH-120-12-6)
- ZINSSER Oil Based Varathane Floor Finishing Applicator Refills (989731)
- WOOSTER Wooster Brush Company R905 9 in. All Paints Kit (71497643599)
- MOEN Ccn 2.5 Srbn 6F 5.5 Spry Hd (26115SRN)
- Idl Packaging Painting Tools