Shop All Kraft Paper
Idl Packaging
Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight, PK6
Mfr # P-1830-6
Zoro # G6618797
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lbs.
- Length 180'
- Width 18"
- Color Brown
- Overall Height 18
Product Information
- Brand Idl Packaging
- MFR # P-1830-6
- Zoro # G6618797
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 180' |
Width | 18" |
Overall Height | 18 |
Overall Length | 12 |
Overall Width | 6 |
Size | 18" |
Details
Basis Weight | 30 lbs. |
Color | Brown |
Weight | 14 |
Material | Paper |
Description
IDL Packaging 18" x 180' 30# Kraft Paper Roll, Brown (Pack of 6)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- IDL PACKAGING Shipping and Moving Box, 8"x8"x8", PK25 (B-888-25)
- C-LINE PRODUCTS Super Capacity Sheet Protector With TuckIn Flap, letter size, 10PK (61027)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- Idl Packaging Kraft Paper