Shop All Stretch Wrap
Idl Packaging
Pre-Sretch Film, 15"x1500 Ft. PK4
Mfr # PS301500C
Zoro # G6618562
product price: $67.75
/pk 4, $16.94/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 1500'
- Color Clear
- Material LDPE
- Overall Length 12
Product Information
- Brand Idl Packaging
- MFR # PS301500C
- Zoro # G6618562
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1500' |
Overall Length | 12 |
Overall Width | 8 |
Overall Height | 20 |
Details
Color | Clear |
Material | LDPE |
Weight | 24 |
Description
Pre-stretched heavy duty stretch film, 4 rolls Less material in 1 feet with better ability, maximum pallet stability Reduce packaging cost and increase holding power 1500 feet per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- ZORO SELECT Stick Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000 (400153)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- WESTERN PLASTICS Film Wrap Net Mach Grade 20"x10,000' (WSN02)
- Idl Packaging Stretch & Shrink Wrap