Shop All Protective Packaging Accessories
Idl Packaging
PE Air Cushion Wrapper Film for Airwave1
Mfr # PEfilm8.3
Zoro # G6641757
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.8 mil
- Color Clear
- Overall Length 8
- Overall Height 8
- Overall Width 18
Product Information
- Brand Idl Packaging
- MFR # PEfilm8.3
- Zoro # G6641757
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Length | 8 |
Overall Height | 8 |
Overall Width | 18 |
Roll Length | 1480' |
Pillow Size | 16.5" x 6" |
Details
Thickness | 0.8 mil |
Color | Clear |
Weight | 17 |
Material | PE |
For Use With | Protective Packaging |
Description
16.5" Wrapper Air Pillow, 0.8", 1480 ft., 4 Chambers The reliable proved well rounded PE film General purpose film for all types of applications Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- EXPO Expo® Dry Erase Markers, Blue, 12/Case (BDEMARKERBE)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- Idl Packaging Protective Packaging Accessories