Shop All Protective Packaging Accessories
Idl Packaging
PE Air Cushion Wrapper film for AirWave Nano Machine
Mfr # PEFilm9.8.3
Zoro # G6641784
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Overall Height 8
- Weight 13
- Overall Width 18
- Color Clear
Product Information
- Brand Idl Packaging
- MFR # PEFilm9.8.3
- Zoro # G6641784
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Length | 8 |
Overall Height | 8 |
Overall Width | 18 |
Roll Length | 740' |
Pillow Size | 16.5" x 6" |
Details
Weight | 13 |
Color | Clear |
Material | PE |
Thickness | 0.8 mil |
For Use With | Protective Packaging |
Description
16.5" 0.8mil., 740 ft., 4 Chambers The reliable proved well rounded PE film General purpose film for all types of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Blue, PK12 PK (5001-3MA)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- Idl Packaging Protective Packaging Accessories