Shop All Painter's Tape
Idl Packaging
Painters Tape, Blue, 2"x60 Yd. PK24
Mfr # C-4463-2
Zoro # G6619515
product price: $277.99
/pk 24, $11.58/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Width 2"
- Length 60 Yd.
- Overall Length 10
Product Information
- Brand Idl Packaging
- MFR # C-4463-2
- Zoro # G6619515
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 2" |
Length | 60 Yd. |
Overall Length | 10 |
Size | 2" |
Overall Width | 12 |
Overall Height | 10 |
Tape Core Diameter | 3" |
Details
Material | Paper |
Thickness | 5 mil |
For Use With | Packing Tape |
Perfomance Temp | 50°f to 200°f. |
Color | Blue |
Weight | 14 |
Adhesive | Rubber |
Description
IDL Packaging 2" Painters Grade Masking Tape, 60 Yards per Roll, Natural Rubber, Blue (Pack of 24 Rolls) Pressure sensitive blue masking tape for sharp, clean lines. Blue painter’s tape roll dimensions : 2 (1.89") - width, 60 yards - length, 5 mil - thickness. For large projects or to keep on hand, ready for the next project, get blue tape bulk in pack of 24 or case of painters tape. Professional looking paint jobs start with blue masking tape for painting. Perfect automotive painters tape. Use painters blue tape in a wide temperature range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Epoxy Adhesive, White, Dual-Cartridge (727)
- 3M 3M 4910 VHB Tape 3.75" x 5yd, Clear, 40 mil (4910)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- BOSTIK 70-03AISR 70-03A White 290ml CTG (30850181)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46704)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46703)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46704)
- IDL PACKAGING Painters Masking Tape, 3/4"x60 Yd. Blue, PK12 (T-4463-34)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46705)
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46706)
- ANCHOR PMD72 2.83 in. x 60 yards Blue Pro Mask Designers Painters Tape (77922995592)
- Idl Packaging Masking & Painter's Tape