Shop All Painter's Tape
Idl Packaging
Painters Masking Tape, 3/4"x60 Yd. Blue, PK12
Mfr # T-4463-34
Zoro # G6619418
product price: $45.49
/pk 12, $3.79/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe paper
- Thickness 5 mil.
- Length 60 yd.
- Overall Width 6
- Overall Height 12
Product Information
- Brand Idl Packaging
- MFR # T-4463-34
- Zoro # G6619418
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 3/4" |
Length | 60 yd. |
Overall Width | 6 |
Overall Height | 12 |
Overall Length | 6 |
Size | 3/4" |
Details
Material | Crepe paper |
Thickness | 5 mil. |
Color | Blue |
Weight | 4 |
Description
Pressure sensitive blue masking tape for sharp, clean lines.Blue painter's tape roll dimensions : 3/4 (0. 71") - width, 60 yards - length, 5 mil - thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Thread Sealant Tape, 1/2in W, 260in L (31403)
- 3M Polyethylene Tape, 1-1/2"x5yd. (1.5-5-5421)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- IDL PACKAGING Painters Masking Tape, 2"x60 Yd. Blue, PK6 (T-4463-2)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46705)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46705)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- ZIP-UP Blue UV Painters Masking Tape (2"x60Yds) (BUV2X60)
- Idl Packaging Masking & Painter's Tape