Shop All Packing Tape Dispensers
Idl Packaging
Handheld Tape Dispenser, 2" Tapes, Heavy Duty
Mfr # T-235
Zoro # G6619768
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With 2" Tape Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes
- Features Metal Anti-Reversing Plate, Safety Cap
- Material Metal, Plastic
- Size 2"
Product Information
- Brand Idl Packaging
- MFR # T-235
- Zoro # G6619768
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Size | 2" |
Overall Length | 12 |
Overall Height | 12 |
Overall Width | 3 |
Width | 2" |
Details
Color | Red |
For Use With | 2" Tape Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes |
Features | Metal Anti-Reversing Plate, Safety Cap |
Material | Metal, Plastic |
Weight | 4 |
Description
Heavy Duty Tape Gun Dispenser for 2" Tapes
Heavy duty metal construction - build to last! Well balanced to reduce strain on the wrist
Upgraded rubber roller for easier use of pressure activated tapes
Rubber handle allows comfortable and firm grip
Retractable knife feature for safety - never cut yourself
Heavy duty metal construction - build to last! Well balanced to reduce strain on the wrist
Upgraded rubber roller for easier use of pressure activated tapes
Rubber handle allows comfortable and firm grip
Retractable knife feature for safety - never cut yourself
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- IDL PACKAGING Gummed Tape Dispenser Kit, Rolls included 2.75"x450 Ft., PK2 (T-930-S)
- IDL PACKAGING Water-Activated Gummed Tape Electric Machine with Heater, Programming, Display (GTM-825A)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- PARTNERS BRAND Adhesive Air Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BDAD31612)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- Idl Packaging Packing Tape & Dispensers