Shop All Edge and Corner Protectors
Idl Packaging
Edge Protector, 2"x2"x48", White, PK100
Mfr # CEP-48
Zoro # G6612542
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Length 48"
- Width 2"
- Overall Width 12
- Size 48"
Product Information
- Brand Idl Packaging
- MFR # CEP-48
- Zoro # G6612542
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 2" |
Overall Width | 12 |
Size | 48" |
Overall Length | 12 |
Height | 2" |
Overall Height | 48 |
Details
Material | paper |
Weight | 64 |
For Use With | Palletizing |
Color | White |
Description
IDL Packaging 2" x 2" x 48" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 100)
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK50 (CEP-18-M)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK50 (CEP-36-M)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- Idl Packaging Protective Packaging