Shop All Edge and Corner Protectors
Idl Packaging
Edge Protector, 2"x2"x36, White, PK50
Mfr # CEP-36-M
Zoro # G6618763
product price: $90.85
/pk 50, $1.82/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Length 36"
- Width 2"
- Height 2"
- For Use With Palletizing
Product Information
- Brand Idl Packaging
- MFR # CEP-36-M
- Zoro # G6618763
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 2" |
Height | 2" |
Overall Length | 12 |
Overall Height | 36 |
Size | 36" |
Overall Width | 6 |
Details
Material | paper |
For Use With | Palletizing |
Color | White |
Weight | 24 |
Description
IDL Packaging 2" x 2" x 36" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 50)
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- FELLOWES Copy Holder, Desktop, Black (21106)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK50 (CEP-18-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- Idl Packaging Protective Packaging