Shop All Edge and Corner Protectors
Idl Packaging
Edge Protector, 2"x2"x18", White, PK50
Mfr # CEP-18-M
Zoro # G6618912
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material paper
- Length 18"
- Width 2"
- Overall Width 6
- Weight 12
Product Information
- Brand Idl Packaging
- MFR # CEP-18-M
- Zoro # G6618912
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 18" |
Width | 2" |
Overall Width | 6 |
Overall Length | 12 |
Overall Height | 18 |
Height | 2" |
Size | 18" |
Details
Material | paper |
Weight | 12 |
For Use With | Palletizing |
Color | White |
Description
IDL Packaging 2" x 2" x 18" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 50) Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK50 (CEP-36-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- THE PACKAGING WHOLESALERS Global Industrial‚Ñ¢ Light Duty Edge Protectors, 2"W x 2"D x 60"L, .12" Thick, White (VBDEP2260120)
- Idl Packaging Edge and Corner Protectors