Shop All Edge and Corner Protectors
Idl Packaging
Edge Protector, 2"x2"x18", White, PK100
Mfr # CEP-18
Zoro # G6611648
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Length 18"
- Width 2"
- Weight 24
- Color White
Product Information
- Brand Idl Packaging
- MFR # CEP-18
- Zoro # G6611648
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 18" |
Width | 2" |
Overall Length | 12 |
Overall Height | 18 |
Size | 18" |
Height | 2" |
Overall Width | 12 |
Details
Material | paper |
Weight | 24 |
Color | White |
For Use With | Palletizing |
Description
IDL Packaging 2" x 2" x 18" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 100)
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL38611)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK50 (CEP-18-M)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK50 (CEP-36-M)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 1 3/4" Black Poly for 1 1/2" Strap (EP-5640-HD)
- Idl Packaging Protective Packaging