Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 1/2"x3900 Ft.
Mfr # CW.12.3900
Zoro # G6618842
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 3900'
- Break Strength 650 lbs.
- Color White
Product Information
- Brand Idl Packaging
- MFR # CW.12.3900
- Zoro # G6618842
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 3900' |
Overall Length | 12 |
Overall Height | 12 |
Overall Width | 6 |
Core Size | 6" x 3" |
Size | 1/2" |
Width | 1/2" |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 650 lbs. |
Color | White |
For Use With | Phosphate Buckles |
Weight | 17 |
Description
Heavy Duty woven cord strapping roll for veriety of applications
1/2" - Width; 3900' Length; 6 x 3 Core
650 lbs break strength
Can be fastened with a buckle
Benefits: does not rust, soft, reduses injury (compare to steel strapping), reusable
1/2" - Width; 3900' Length; 6 x 3 Core
650 lbs break strength
Can be fastened with a buckle
Benefits: does not rust, soft, reduses injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Stretch Wrap Film, Heavyweight, 15"x1500' Roll, 4/CT, Clear PK (SPR56015)
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- PARTNERS BRAND Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case (SPP34)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- Idl Packaging Strapping