Shop All Protective Packaging Accessories
Idl Packaging
Climate Neutral Air Cushion Wrapper Film for Airwave1
Mfr # ClimaFilm8.3
Zoro # G6641775
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17
- Overall Height 8
- Roll Length 1480'
- Color Clear
- Overall Width 18
Product Information
- Brand Idl Packaging
- MFR # ClimaFilm8.3
- Zoro # G6641775
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Height | 8 |
Roll Length | 1480' |
Overall Width | 18 |
Overall Length | 8 |
Pillow Size | 16.5" x 6" |
Details
Weight | 17 |
Color | Clear |
Material | Recycled PE |
Thickness | 0.8 mil |
For Use With | Protective Packaging |
Description
16.5" Wrapper Air Pillow, 0.8, 1480 ft., 4 Chambers CO2 neutral films made with 53 % recycled content. 100% Climate-neutral film Compensates CO2 emissions from manufacturing by supporting reforestation projects in Brazil through ClimatePartner Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Walnut & Leather Business Card Holder (AG-8407)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 500 Pg (66-500-R)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- TYVEK Tyvek® Flat Envelopes, 6" x 9", White, 100/Case (TYF0609WH)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- Idl Packaging Protective Packaging Accessories