Shop All Protective Packaging Accessories
Idl Packaging
Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine
Mfr # BIOfilm9.8.3
Zoro # G6641748
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 740'
- Overall Height 8
- Color Milky Whie
- Overall Length 8
- Weight 13
Product Information
- Brand Idl Packaging
- MFR # BIOfilm9.8.3
- Zoro # G6641748
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 740' |
Overall Height | 8 |
Overall Length | 8 |
Overall Width | 18 |
Pillow Size | 16.5" x 6" |
Details
Color | Milky Whie |
Weight | 13 |
Material | Corn Starch |
Thickness | 0.8 mil |
For Use With | Protective Packaging |
Description
16.5" Wrapper Air Pillow, 0.8 mil., 570 ft., 4 Chambers Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs. Film for AirWave Nano
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- CLAUSS Multipurpose, Shears, Ambidextrous (11560)
- GEN BAG, 1/6BBL 75#-NATURAL (SK1675)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- Idl Packaging Protective Packaging