Shop All Protective Packaging Accessories
Idl Packaging
Bio Compostable Air Cushion Filler Film for Airwave1
Mfr # BIOFilm7.1
Zoro # G6641802
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Miky White
- Roll Length 1640'
- Material Corn Starch
- Overall Length 8
- Overall Width 9
Product Information
- Brand Idl Packaging
- MFR # BIOFilm7.1
- Zoro # G6641802
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 1640' |
Overall Length | 8 |
Overall Width | 9 |
Overall Height | 8 |
Pillow Size | 8" x 4" |
Details
Color | Miky White |
Material | Corn Starch |
Weight | 13 |
Thickness | 0.8 mil |
For Use With | Protective Packaging |
Description
4" x 8" Filler Air pillow, 0.8 mil, 2300 ft. Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs. Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- THERMOSAFE Cold Pack, 6-1/2" L, 4-1/2" W, PK24 (FPP24)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING AirWave Nano, Air Cushion Void Fill Machine (AirWave Nano)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- SHOCKWATCH SpotSee„¢ ShockWatch® 2 Serialized Framed Impact Indicators, 75G Range, Orange, 50/Box (51000K)
- Idl Packaging Protective Packaging Accessories