Shop All Protective Packaging Accessories
Idl Packaging
Airwave2, Air Cushion Void Fill Machine
Mfr # Airwave2
Zoro # G6641678
product price: $2,700.99
/ea
Free Shipping & Returns
$2,700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Machine
- Overall Height 16.25
- Voltage 110V AC
- Speed 26 ft./ min, 39 ft./min, or 65 ft/min.
Product Information
- Brand Idl Packaging
- MFR # Airwave2
- Zoro # G6641678
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Height | 16.25 |
Overall Width | 9.25 |
Overall Length | 12.25 |
Details
Material | Plastic |
Includes | Machine |
Voltage | 110V AC |
Speed | 26 ft./ min, 39 ft./min, or 65 ft/min. |
Color | Black and Blue |
Weight | 17 |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
The Industrial option for large scale high volume operations Works with the only CO2 neutral (ClimaFilm), biodegradable (AirWave – Bio), and compostable (PaperWave – Bio) air cushion films on the market. Variable production speed 26 ft/min, 40ft/min, or 66 ft/min Touch Display to navigate functions, with a quick selecion of operational programs for five different film types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCENTRA PaperPro® Compact Stapler, 15 Sheet Capacity, Assorted (1558)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- SCOTCH 3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 24/Case (T934178)
- Idl Packaging Protective Packaging Accessories