Shop All Protective Packaging Accessories
Idl Packaging
Airwave1 Air Cushion Starter Kit, PaperFilm
Mfr # AW1S.PAPER
Zoro # G6641662
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.1 mil
- Voltage 110V AC
- Weight 30
- Overall Height 16.25
- Material Paper
Product Information
- Brand Idl Packaging
- MFR # AW1S.PAPER
- Zoro # G6641662
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Height | 16.25 |
Overall Length | 12.25 |
Overall Width | 9.25 |
Roll Length | 980' |
Pillow Size | 8" x 4" |
Details
Thickness | 2.1 mil |
Voltage | 110V AC |
Weight | 30 |
Material | Paper |
Color | Brown |
Speed | 24-27ft /min. |
Includes | Machine, 1 Roll |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
Airwave1 Machine and Roll of PaperFilm7.1 The perfect cost-effective option for the environmentally aware and friendly packer. Fast production of 24-27 ft’/min of air cushions. Ideal for operations requiring maximum of up to 200 packs per day. Operator friendly featuring 4 programmable settings, lock functions, adjustable air volume, and sealing temperature. Film Size: 4" x 8" Filler Air pillow, 0.8 mil, 2300 ft. World first paper air cushion film made of 85% regrown resources Has the RESY symbol for sorting paper waste and can be thrown away with paper or biowaste and recyclable by replulping. 70% biodegraded in 7 months, dissolves in water like paper because it is paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Laser Printers 5126, 5-1/2" x 8-1/2", 200 Labels (7278205126)
- AT-A-GLANCE 22 x 17" Recycled Monthly Desk Pad Calendar, Green Living (AAGSK32G00)
- ADAM EQUIPMENT Adam Equipment CPWplus 75 Bench Scale (CPWplus 75)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- Idl Packaging Protective Packaging