Shop All Plastic Strapping
Idl Packaging
5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals
Mfr # C.PSK.58.4000
Zoro # G6612147
product price: $944.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$944.99
Free 30-Day Returns
Key Features
- Material Polyester Strapping
- Length 4000'
- Color Green
- Overall Height 48
- Size 5/8"
Product Information
- Brand Idl Packaging
- MFR # C.PSK.58.4000
- Zoro # G6612147
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 4000' |
Overall Height | 48 |
Size | 5/8" |
Overall Length | 42 |
Overall Width | 42 |
Width | 5/8" |
Details
Material | Polyester Strapping |
Color | Green |
Weight | 165 |
For Use With | Polyester Strapping |
Description
Full strapping kit with Combination tool for 5/8" PET Included: 5/8" x . 035" x 4000' PET strapping coil, box of 1000 serrated seals, 3-in-1 combo tool (MUL-350)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Jumbo Paper Clip Dish, Black (62562)
- DIXON TICONDEROGA Crayon Lumber Extruded Blue (52100)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity (CPWPLUS15)
- LOGO BRANDS Houston Texans Clear Crossbody (613-66P)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break (CW.34.M-1)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P039)
- Idl Packaging Strapping