Shop All Plastic Strapping
Idl Packaging
3/4" Woven Poly, Mini Coil, 300 Ft., White
Mfr # MiniCW34
Zoro # G6612865
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cord
- Length 250'
- Break Strength 2400 lbs.
- Color White
- Overall Height 7
Product Information
- Brand Idl Packaging
- MFR # MiniCW34
- Zoro # G6612865
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 250' |
Overall Height | 7 |
Overall Length | 7 |
Core Size | 6" x 3" |
Width | 3/4" |
Size | 3/4" |
Overall Width | 7 |
Details
Material | Cord |
Break Strength | 2400 lbs. |
Color | White |
For Use With | Steel Strapping |
Weight | 4 |
Description
IDL Packaging 3/4" x 250' Mini Woven Cord Strapping Roll, 2400 lbs - Break Strength, 6 x 3 Core, White (Pack of 1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC50)
- DIXON TICONDEROGA Holders Lumber Crayon (00500)
- SPRINGHILL Digital Index White Card Stock, 110 lbs, 8-1/2in x 11in, White, 250/Pack (15300)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING Strapping Kit, 1 1/4" Cord Strapping, 820 Ft., Tensioner (CCSK.114.820)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (16P049)
- Idl Packaging Plastic Strapping