Shop All Steel Strapping
Idl Packaging
3/4" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.34.600
Zoro # G6612777
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 600'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Overall Height 18
Product Information
- Brand Idl Packaging
- MFR # P.SSK.34.600
- Zoro # G6612777
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 600' |
Overall Height | 18 |
Size | 3/4" |
Overall Width | 6 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Joint Type | Double Notch |
Seal Type | Open |
Material | Steel |
Color | Black |
Features | S-296, C-3125, H-201 |
Weight | 42 |
For Use With | Polyester Strapping |
Break Strength | 1700 lbs. |
Finish | Smooth |
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEITZ European A4 Lever-Arch Two-Ring Binder, 3" Capacity, 11.7 x 8.27, Black Marble (R80-BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (8AYX3)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11051E)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- BAND-IT Stainless Steel Band, 25 mil, 50 ft. L (GRC405)
- Idl Packaging Strapping