Shop All Steel Strapping
Idl Packaging
3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.34.200
Zoro # G6612567
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 200'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Joint Type Double Notch
Product Information
- Brand Idl Packaging
- MFR # P.SSK.34.200
- Zoro # G6612567
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 200' |
Size | 3/4" |
Overall Height | 18 |
Overall Length | 12 |
Overall Width | 6 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Joint Type | Double Notch |
Color | Black |
Seal Type | Open |
Material | Steel |
Weight | 21 |
Break Strength | 1700 lbs. |
Finish | Smooth |
Features | S-296, C-3124, H-201 |
For Use With | Polyester Strapping |
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- UNIVERSAL Stainless Steel Scissors, 7 3/4" Length, 3" Cut, Bent Handle, Red, PK3 (UNV92019)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- Idl Packaging Steel Strapping