Shop All Masking Tapes
Idl Packaging
1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK
Mfr # 12x-44574
Zoro # G608426629
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 60 yards
- Material Paper
- Tape Core Diameter 3 in
- Includes 12 rolls
Product Information
- Brand Idl Packaging
- MFR # 12x-44574
- Zoro # G608426629
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yards |
Tape Core Diameter | 3 in |
Details
Tape Color | White |
Material | Paper |
Item | Masking Tape GP |
Includes | 12 rolls |
Type | General Purpose |
Tape Adhesive | Natural Rubber |
Tape Application | Protection surfaces |
Tape Thickness | 5.5 mil |
Description
Concord brand was founded in 1976 and uses Dow chemical pressure-sensitive, water-based acrylic adhesive with high tack, adhesion, and holding power. IDL Packaging presents a 1-inch x 60-yard roll of white masking tape for painting with a low degree of adhesion to surfaces, which allows for no-trace removal. Perfect paint supplies for house painting or contractors' industrial work. It is also good for light packaging and sealing, as well as other uses. We offer masking tape white and painter's tape blue rolls that feature slightly different properties. Masking tape roll has more adhesive strength and is used on metal, concrete, and other hard to tape to surfaces. Painter's tape is less sticky, which makes it easier to peel off and less likely to damage surfaces. It is used on delicate surfaces such as vinyl wallpaper or freshly painted surfaces. This roll of masking tape is perfect for covering window frames, walls, floors, or tiles. Reliably protects plastic and wood products. Can be easily removed once the job is done. Also, the paper masking tape is great for professional car painting. Autobody painting is often accompanied by drips and paint splashes, which can get on other car parts. Use GP masking tape for production painting. Cover parts of the product to protect them from unwanted paint. One masking roll is good but a pack of 12 is even better. Buy the masking tape pack to save money and make sure you have plenty on hand when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 50 mL Bottle (88442)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- IDL PACKAGING 3/4in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44573)
- IDL PACKAGING 1 1/2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44575)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- IDL PACKAGING General Purpose Masking Tape, 3/4" x60 Yd. PK48 (C-4457-34)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44574)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- Idl Packaging Masking & Painter's Tape