Shop All Spray Booth Paper
Idl Packaging
18in x 60 yd Green Masking Paper and 1 1/2in x 60 yd Painters Tape, for Covering, 6PK
Mfr # 6x GRH-18, 4463-112
Zoro # G308452218
product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 18 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Style - Air Filters Painters Tape
- Material Paper
Product Information
- Brand Idl Packaging
- MFR # 6x GRH-18, 4463-112
- Zoro # G308452218
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 18 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper Set |
Paper Weight | 27 lbs. |
Style - Air Filters | Painters Tape |
Material | Paper |
Color | Green/Blue |
Common Applications | Protection surfaces |
Description
IDL Packaging Masking Kit includes: 6 Rolls of Premium Green Long Masking Paper, 18 inches x 60 yards; 6 Rolls of Painter's Tape, 1.41 inches x 60 yards.If using oil-based materials commonly used in the automotive industry, we recommend applying PREMIUM Green Paper for masking necessary areas. Green Masking Paper has a better oil resistance compared to GP brown masking paper and protects the surface from any drips.Painter's tape is an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. Use this tape for better adherence of the masking paper to any surface.Sure, you can only use paper rolls for surface protection. But, for paper securing results, you should use painter's tape as well. And, for convenience covering the entire area, use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them suit your project.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Red Oak Wood Finish Oil-Based Wood Stain (70040)
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- RUST-OLEUM Qt Caterpiller Yellow Paint (280163)
- POLYCRYLIC Minwax Gloss Crystal Clear Water-Based Polyurethane 1 gal (15555000)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd Painters Masking Tape, for Covering, 2PK (2x GPH-18, 4463-112)
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows (GRH-18)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- ZORO SELECT Green Masking Paper, W36, L625 (36WE59)
- Idl Packaging Spray Booth Paper