Shop All Spray Booth Paper
Idl Packaging
18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows
Mfr # GRH-18
Zoro # G308452225
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 18 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Material Paper
- Color Green
Product Information
- Brand Idl Packaging
- MFR # GRH-18
- Zoro # G308452225
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 18 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper |
Paper Weight | 27 lbs. |
Material | Paper |
Color | Green |
Common Applications | Protection surfaces |
Description
IDL Packaging premium green masking paper is made of 100% lightweight natural material with a strong resistance to oil-based liquid exposure. If using oil-based materials such as those commonly used in the automotive industry, we highly recommend applying our premium green masking paper to protect necessary areas, as it has superior oil-resistance and protects the surface from lacquers, acrylics, solvent, and other liquids.You also can use our premium green masking painter paper for a variety of activities, such as sketching, coloring, and watercolor paintings for recreation, as well as experiments with large-scale painting and composition. The versatile characteristics of our premium masking paper allows you to give free rein to your imagination for any DIY project.For product to suit your needs, try any of our popular curated masking kits. To ensure good results, use masking tape to secure our masking paper rolls for ultimate surface protection. For your convenience, use the TH-120 hand dispenser, which simplifies all operations and helps to get the work done without extra effort.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Roller Gauge, 6 PK (R082)
- CRAFTSMAN Metal AntiRust Coating White (CMXPLDP708100)
- RICHARD 2-1/2" Angle Paint Brush (80873)
- RUST-OLEUM Rust-Oleum 242057 Quart Gloss Latex Paint Clear Pack of 2 (186493)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING 9 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 9 Each for Covering (GPH-9, 4457-112)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd Painters Masking Tape, for Covering, 2PK (2x GPH-18, 4463-112)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- BINKS Paint Collector Filter Pad, 1 In. D, PK20 (29-486)
- Idl Packaging Spray Booth Paper