Shop All Steel Strapping
Idl Packaging
1/2" Steel Strapping, Mini Coil, 200 Ft., Black
Mfr # MAL12.200
Zoro # G6612077
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.020"
- Length 200'
- Weight 8
- Material Steel
Product Information
- Brand Idl Packaging
- MFR # MAL12.200
- Zoro # G6612077
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 200' |
Overall Length | 12 |
Size | 1/2" |
Overall Width | 3 |
Overall Height | 12 |
Details
Thickness | 0.020" |
Weight | 8 |
Material | Steel |
For Use With | Steel Strapping |
Break Strength | 1100 lbs. |
Color | Black |
Description
IDL Packaging 1/2" x .020" x 200' Mini Steel Strapping Coil, 1100 lbs. Break Strength, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- LEXMARK Sheet Tray, For MS7/MS8/MX7 Printers (50G0802)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- BAND-IT Bandfast w Clip 201Ss 3/8X.25X44.0 Pk25 (L22999 STRAP)
- Idl Packaging Strapping