Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser
Mfr # B.PSK.12.5800-D
Zoro # G6618754
product price: $983.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 5800'
- Color Black
- For Use With Polypropylene Strapping
- Weight 185
Product Information
- Brand Idl Packaging
- MFR # B.PSK.12.5800-D
- Zoro # G6618754
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 5800' |
Size | 1/2" |
Width | 1/2" |
Details
Material | Polypropylene |
Color | Black |
For Use With | Polypropylene Strapping |
Weight | 185 |
Description
Full strapping kit 1/2" PET Included: 1/2" x . 028" x 5800' PET strapping coil, PET strapping cart/dispenser, box of 1000 serrated seals, tensioner with cutter (P-330), sealer (C-5004) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 3/8 oz, Pink, PK3 (LEE10053)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- Idl Packaging Plastic Strapping