Shop All Steel Strapping
Idl Packaging
1/2" HD Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.12.500
Zoro # G6611797
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Size 1/2"
Product Information
- Brand Idl Packaging
- MFR # P.SSK.12.500
- Zoro # G6611797
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 500' |
Size | 1/2" |
Overall Width | 6 |
Overall Height | 18 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Material | Steel |
Joint Type | Double Notch |
Break Strength | 1100 lbs. |
Color | Black |
Seal Type | Open |
Features | S-296, C-3124, H-201 |
For Use With | Polyester Strapping |
Weight | 32 |
Finish | Smooth |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEP 2 MAILMASTER PLUS BLACK MAILBOX (541200)
- SCHOOL SMART PAPERCLIPS NON-SKID 2 IN PACK OF 1000 PK (049150)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- REDIFORM Purchase Order Book, 8 1/2x11, Letter, Two-Part Carbonless, 50 Sets (1L146)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- Idl Packaging Strapping