Shop All Steel Strapping
Idl Packaging
1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.12.400
Zoro # G6611666
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 400'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Size 1/2"
Product Information
- Brand Idl Packaging
- MFR # P.SSK.12.400
- Zoro # G6611666
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 400' |
Size | 1/2" |
Overall Width | 6 |
Overall Length | 12 |
Overall Height | 18 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Material | Steel |
Seal Type | Open |
Finish | Smooth |
Weight | 28 |
For Use With | Polyester Strapping |
Joint Type | Double Notch |
Features | S-296, C-3124, H-201 |
Color | Black |
Break Strength | 1100 lbs. |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- PORTWEST Hi-Vis Rucksack (25L) (B905)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- Idl Packaging Strapping