Shop All Steel Strapping
Idl Packaging
1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.12.200
Zoro # G6611745
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 200'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- Joint Type Double Notch
Product Information
- Brand Idl Packaging
- MFR # B.SSK.12.200
- Zoro # G6611745
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 200' |
Size | 1/2" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
Joint Type | Double Notch |
Color | Black |
For Use With | Steel Strapping |
Seal Type | Open |
Break Strength | 1100 lbs. |
Material | Steel |
Weight | 18 |
Finish | Smooth |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 200 feet, 100 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 200 feet, 100 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 27 Inch Duffle Bag, Grey (P638X)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. Sealless Combination Tool (U.SSK.34.200)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 1/2" Steel Strapping Kit, 200 Ft. Sealless Combination Tool (U.SSK.12.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- Idl Packaging Strapping