Shop All Laminating Machines
Idesco
Tag Laminator, Black
Mfr # QMAC021
Zoro # G1174284
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 14 RPM
- Max. Document Width 9 1/4 in
- Voltage 115 V
- Temp. 275 to 325F
- Width 9 in
Product Information
- Brand Idesco
- MFR # QMAC021
- Zoro # G1174284
- Country of Origin United States
- Category Laminating Machines
Dimensions
Max. Document Width | 9 1/4 in |
Width | 9 in |
Length | 11 3/8 in |
Height | 4 5/8 in |
Laminating Width - Maximum | 9 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 14 1/2 in |
Overall Depth | 9 in |
Details
Item | Laminating Machine |
Speed | 14 RPM |
Voltage | 115 V |
Temp. | 275 to 325F |
Product Type | Laminating Machine |
Power Source | Electric |
Lamination System | Hot |
Description
Laminating Machine, Length 11 3/8 in, Width 9 in, Height 4 5/8 in, Temp. 275 to 325F, Speed 14 RPM, Max. Document Width 9 1/4 in, Voltage 115 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- BUSINESS SOURCE Laminator, Professional, 9" (20877)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- BUSINESS SOURCE Laminator, Professional, 12" (20876)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- Idesco Laminating Machines