Shop All Laminating Pouches and Film
Idesco
Pouch, 9-1/2 In. W, PK50
Mfr # CLB09411305AD
Zoro # G4660022
product price: $76.99
/pk 50, $1.54/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.375 in
- Width 9 1/2 in
- Thickness 5 mil
- Finish Gloss
- Lamination Type Hot
Product Information
- Brand Idesco
- MFR # CLB09411305AD
- Zoro # G4660022
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 11.375 in |
Width | 9 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 11 3/8 in |
Details
Item | Laminating Pouch |
Thickness | 5 mil |
Finish | Gloss |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Length 11.375 in, Width 9 1/2 in, Gloss Finish, Thickness 5 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON MARKER, MARKSALOT, REG, GN (07885)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- IDESCO Pouch, 11-3/8 In. H, 9-1/2 In. W, PK100 (CLB09411303AE)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- SWINGLINE Fusion Plus 6000L Thermal Pouch Laminator, 12" W, 10 mil Max Thickness (1703097)
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- BUSINESS SOURCE Business Source BSN20856 Laminating Pouch; Menu; 5Mil; 12.13 in. x 18 in.; 50-BX; Clear (BSN20856)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- Idesco Laminating Pouches and Film