Shop All Identification Labels
Idesco
Padlock Lockwrap, Clear, 2in.H., PK50
Mfr # LMBTA03BD
Zoro # G0186420
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Width 1-1/2"
- Height 2"
- Standards OSHA 1910.145
Product Information
- Brand Idesco
- MFR # LMBTA03BD
- Zoro # G0186420
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/2" |
Height | 2" |
Details
Header | No Header |
Material | Plastic |
Standards | OSHA 1910.145 |
Subject Matter | Lockout/Tagout |
Legend/Background Color | Clear |
Item | Padlock Lockwrap |
Metal Detectable | No |
No. of Labels | 50 |
Description
Padlock Lockwrap, Header No Header, Material Plastic, Height 2 in, Width 1 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7448L)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT130AAC (LMBBT130AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BPR (DL152BPR)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- Idesco Identification Labels