Shop All Identification Labels
Idesco
Padlock Label, English, 6in.H., PK50
Mfr # LMBAT102AAD
Zoro # G0293058
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester Laminate
- Width 6 in
- Height 1 1/4 in
- Standards OSHA 1910.145
Product Information
- Brand Idesco
- MFR # LMBAT102AAD
- Zoro # G0293058
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 1 1/4 in |
Details
Header | No Header |
Material | Polyester Laminate |
Standards | OSHA 1910.145 |
Subject Matter | Lockout/Tagout |
Language | English |
Legend | Danger Do Not Remove This Lock |
Background Color | Black/White/Red |
Legend/Background Color | Black/White/Red |
Self-Adhesive | Yes |
Item | Padlock Label |
No. of Labels | 50 |
Metal Detectable | No |
Number of Labels | 100 |
Product Type | Lockwrap(R) Padlock Label and Sleeve - Danger Do Not Remove This Lock |
Description
Padlock Label, Background Color Black/White/Red, Height 1 1/4 in, Language English, Material Polyester Laminate, Product Type Lockwrap(R) Padlock Label and Sleeve - Danger Do Not Remove This Lock, Standards OSHA 1910.145, Width 6 in, Metal Detectable No, Number of Labels 100, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT130AAC (LMBBT130AAC)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- NMC Flammable Dot Placard Sign, 1223, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR25)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- Idesco Safety Labels