Shop All Identification Labels
Idesco
Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT101AAC
Mfr # LMBBT101AAC
Zoro # G7997552
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Width 1 1/2 in
- Height 2 1/8 in
- Standards Lockout/Tagout
Product Information
- Brand Idesco
- MFR # LMBBT101AAC
- Zoro # G7997552
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 2 1/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Blue, Sign Legend Background Color Blue, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT130AAC (LMBBT130AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- NMC Symbol Foam Valve Imo Label, IMO153P (IMO153P)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL4BP)
- NMC Nfpa Label Number 3", Pk5, Background Color: White, Black (DCN33)
- Idesco Identification Labels