Shop All Identification Labels
Idesco
Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT130AAC
Mfr # LMBBT130AAC
Zoro # G7955771
product price: $28.49
/pk 25, $1.14/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Width 1 1/2 in
- Height 1 5/8 in
- Standards Lockout/Tagout
Product Information
- Brand Idesco
- MFR # LMBBT130AAC
- Zoro # G7955771
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 5/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Locked Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- TOUGHBUILT FoamFit™ Knee Pads (TB-KP-2B)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NEVS Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Blue (CB-SL-TTP-1-B)
- Idesco Safety Labels