Shop All Stamps and Ink Pads
Identity Group
Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black
Mfr # 6193
Zoro # G6069120
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Ink Color Black/Red
- Size 2 3/8" x 4"
- Weight 0.44 lbs
- Includes (1) 15 mL Bottle Black; (1) 15 mL Bottle Red
- Width 4"
Product Information
- Brand Identity Group
- MFR # 6193
- Zoro # G6069120
- UPC # 10736061930
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 2 3/8" x 4" |
Width | 4" |
Pad Size (Depth) | 2.38" |
Details
Item | Stamp Pads |
Stamp Ink Color | Black/Red |
Weight | 0.44 lbs |
Includes | (1) 15 mL Bottle Black; (1) 15 mL Bottle Red |
Stamp Pads Type | Inked Felt |
Ink Pad Type | Conventional Pad |
Description
Identity Group Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard, Letter File Size, Red (560)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- Identity Group Stamps and Ink Pads