Shop All Stamps and Ink Pads
Identity Group
Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue
Mfr # IB61
Zoro # G6076531
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Clik!™ Stamps; Universal™ Stamps
- Stamp Ink Color Blue
- Size 7 mL
- Green Certification or Other Recognition TAA Compliant
- Packing Type Bottle
Product Information
- Brand Identity Group
- MFR # IB61
- Zoro # G6076531
- UPC # 10736050293
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 7 mL |
Details
For Use With | Clik!™ Stamps; Universal™ Stamps |
Item | Ink Bottles |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Packing Type | Bottle |
Description
Identity Group Refill Ink for Clik! & Universal Stamps, 7ml-Bottle, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- MELISSA & DOUG Musical Bongos (9194)
- BAZIC PRODUCTS 16in. Basic Backpack, Navy Blue, 2PK (1040)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- Identity Group Stamps and Ink Pads