Shop All Stamps and Ink Pads
Identity Group
Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black
Mfr # IK60
Zoro # G6074650
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Clik!™ Stamps; Universal™ Stamps
- Stamp Ink Color Black
- Size 7 mL
- Standards TAA Compliant
- Capacity 7 mL
Product Information
- Brand Identity Group
- MFR # IK60
- Zoro # G6074650
- UPC # 10736050279
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 7 mL |
Details
For Use With | Clik!™ Stamps; Universal™ Stamps |
Item | Ink Bottles |
Stamp Ink Color | Black |
Standards | TAA Compliant |
Capacity | 7 mL |
Weight | 0.041 lbs |
Green Certification or Other Recognition | TAA Compliant |
Packing Type | Bottle |
Description
Identity Group Refill Ink for Clik! & Universal Stamps, 7ml-Bottle, Black
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Proposal Form, 8-1/2 x 11, Three-Part Carbonless, PK50 (3850)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Black Barrel/Ink PK (PENBL77ADZ)
- OFFICEMATE Partition Hanger, Adjustable, PK2 (21460)
- PALMER FIXTURE Palmer Fixture 261192 4 Roll Carousel Tissue Dispenser (RD004401)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue (P5440BL)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- 2000 PLUS Received Date Stamper, Red (011092)
- Identity Group Stamps and Ink Pads