Shop All Security Identification Supplies
Identiplus
ID Wristband, Vinyl, L-Shaped, Orange, PK500
Mfr # V1-04
Zoro # G3346290
product price: $94.75
/pk 500, $0.19/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color Orange
- Number Series Blank
- Material vinyl
Product Information
- Brand Identiplus
- MFR # V1-04
- Zoro # G3346290
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | Orange |
Number Series | Blank |
Material | vinyl |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Vinyl, Color Orange, Length 10 in, Width 3/4 in, Legend Blank, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Ducati 959 Panigale 2016-2018 (MAX3931803)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 11 Pro / Xs / X (VTBIPLC208AP26V)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- IDENTIPLUS ID Wristband, Adhesive, Pink, PK500 (T3-07)
- IDENTIPLUS ID Wristband, Plastic, Wide, Red, PK500 (P5M-03)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- Identiplus Security Alarms and Warnings