Shop All Security Identification Supplies
Identiplus
ID Wristband, Plastic, L-Shaped, Pink, PK500
Mfr # P1-07
Zoro # G3346476
product price: $77.75
/pk 500, $0.16/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color Pink
- Number Series Blank
- Material Plastic
Product Information
- Brand Identiplus
- MFR # P1-07
- Zoro # G3346476
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 5/8 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | Pink |
Number Series | Blank |
Material | Plastic |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Plastic, Color Pink, Length 10 in, Width 5/8 in, Legend Blank, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Plastic, Wide, Red, PK500 (P5M-03)
- IDENTIPLUS ID Wristband, Adhesive, Light Blue, PK500 (T3-05)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- Identiplus Security Alarms and Warnings