Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, White, 1 in W, PK500
Mfr # T2-09
Zoro # G3346756
product price: $33.29
/pk 500, $0.07/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color White
- Number Series Consecutively Numbered
- Material Tyvek
Product Information
- Brand Identiplus
- MFR # T2-09
- Zoro # G3346756
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | White |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color White, Length 10 in, Width 1 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-zmf985sl Battery (CS-ZMF985SL)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTD-THD5R3)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, Plastic, Wide, White, PK500 (P5M-09)
- ADVANTUS Badge Holder, Lanyard, Vertical, PK20 (AVT91131)
- Identiplus Security Identification Supplies