Shop All Valve Parts
Ideal
Yellow Sleeve For the AP 30/40 PRO
Mfr # IDEAC1020H
Zoro # G508232870
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height (In.) 1 in
- Application Home
- Width (In.) 10 in
- Material of Construction Linen
Product Information
- Brand Ideal
- MFR # IDEAC1020H
- Zoro # G508232870
- UPC # 810792032109
- Country of Origin Germany
- Category Valve Parts
Dimensions
Height (In.) | 1 in |
Width (In.) | 10 in |
Details
Item | Textile cover |
Color | Yellow |
Application | Home |
Material of Construction | Linen |
Includes | Cover |
Description
Yellow Sleeve For the AP 30/40 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4"ODx0.160"IDx100' Transparent Blue Dispenser Bx (PT0404-100TBD)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Black (PU06MABK)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- MIDWEST FASTENER 5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK (66564)
- ALFA LAVAL Seat TR Snap-on 2" PTFE (20-514C-2)
- MUELLER INDUSTRIES Faucets B&K 3 Valve Tub/Shower (222-215)
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- POWERS Booster Funnel (LF390831)
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- Ideal Valves