Shop All Trailer Jacks & Accessories
Ideal Warehouse Innovations
Trailer Stabilizing Jack, 16" Wheel Width
Mfr # 60-5444
Zoro # G4832237
original price:
$1,006.99
5% off
new price: $948.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Static Load Capacity 100,000 lb
- Wheel Width 6 in
- Adjustment Range 37 in to 48 in
- Wheel Material Solid Rubber
- Top Plate Dimensions 30 in x 5 in
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 60-5444
- Zoro # G4832237
- UPC # 885230032065
- Country of Origin Canada
- Category Trailer Jacks & Accessories
Dimensions
Wheel Width | 6 in |
Top Plate Dimensions | 30 in x 5 in |
Wheel Diameter | 16 in |
Base Dimensions | 17 in x 18-1/2 in |
Details
Static Load Capacity | 100,000 lb |
Adjustment Range | 37 in to 48 in |
Wheel Material | Solid Rubber |
Material | Steel |
Item | Trailer Stabilizing Jack |
With Wheels | Yes |
Lifting Capacity | Not Rated |
Color | Yellow |
Trailer Jack Adjustment Method | Gas Activated |
Description
Trailer Stabilizing Jack, Gas Activated, Static Load Capacity 100,000 lb, Adjustment Range 37 in to 48 in, Lifting Capacity Not Rated, Yellow, Base Dimensions 17 in x 18-1/2 in, Top Plate Dimensions 30 in x 5 in, Material Steel, Wheel Material Solid Rubber, Wheel Width 6 in, Wheel Diameter 16 in, With Wheels Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- ILC Replacement for HONDA 31200-ZJ1-004 STARTER (31200-ZJ1-004 STARTER)
- STENS Oem Replacement Belt 265-321 For Toro 105-7790 (265-321)
- BALDWIN FILTERS Air Filter, 4-3/8 x 8-31/32 in. (PA3612)
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 15" (91225)
- VESTIL Trailer Stabilizing Economy Jack (SJ-40)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- FULTON Jack-1500#Boltthr, #XP15L0101 (XP15L0101)
- AP PRODUCTS AP Products 014-125802 9000 RPM High Speed 18:1 Motor (014-125802)
- BAL BAL 29033 A-Frame Model Tongue Jack - 5,000 lb. / Topwind (Bulk) (29033)
- Ideal Warehouse Innovations Trailer Jacks & Accessories