Shop All Dock Bumpers
Ideal Warehouse Innovations
Steel Face Bumper, TVB620-11SF
Mfr # 22-6140
Zoro # G2220660
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Vertical
- Overall Height 11 in
- Overall Width 20 in
- Overall Depth 6 3/4 in
- Bumper Material Steel
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 22-6140
- Zoro # G2220660
- UPC # 885230101785
- Country of Origin Canada
- Category Dock Bumpers
Dimensions
Overall Height | 11 in |
Overall Width | 20 in |
Overall Depth | 6 3/4 in |
Bumper Width | 20 in |
Mounting Hole Dia. | 7/8 in |
Bumper Depth | 6 3/4 in |
Bumper Height | 11 in |
Details
Bumper Shape | Vertical |
Bumper Material | Steel |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Loading Dock Bumper |
Description
Loading Dock Bumper, Steel, Overall Height 11 in, Overall Depth 6 3/4 in, Overall Width 20 in, Vertical, Bumper Height 11 in, Bumper Width 20 in, Bumper Depth 6 3/4 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 6, Mounting Style Bolt On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX8)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR02)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- CROSBY Eye Hook, Alloy Steel, 6000 lb., Gold (1022413)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, 12"LX14"WX4"D, LB412-14SFP1 (22-1001)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, 12"LX16"WX4"D, LB412-14SFP1 (22-1000)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB620-11 (24-2100)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- Ideal Warehouse Innovations Dock Bumpers