Shop All Dock Bumpers
Ideal Warehouse Innovations
Steel Face Bumper, LVB620-11SF/P1
Mfr # 22-2101
Zoro # G2220484
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Vertical
- Overall Height 11 in
- Overall Width 20 in
- Overall Depth 6 in
- Bumper Material Steel
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 22-2101
- Zoro # G2220484
- UPC # 885230101075
- Country of Origin Canada
- Category Dock Bumpers
Dimensions
Overall Height | 11 in |
Overall Width | 20 in |
Overall Depth | 6 in |
Bumper Height | 11 in |
Mounting Hole Dia. | 7/8 in |
Bumper Depth | 6 in |
Bumper Width | 20 in |
Details
Bumper Shape | Vertical |
Bumper Material | Steel |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Loading Dock Bumper |
Description
Loading Dock Bumper, Steel, Overall Height 11 in, Overall Depth 6 in, Overall Width 20 in, Vertical, Bumper Height 11 in, Bumper Width 20 in, Bumper Depth 6 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 3, Mounting Style Bolt On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 2inW 12'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X12PD)
- ZORO SELECT Dock Bumper, 8x2x17-1/2 In., Rubber (2MYR2)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-12P1 (24-1031)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB420-11SFP1 (22-6041)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB620-11 (24-2100)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- Ideal Warehouse Innovations Dock Bumpers